Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1881131
Zoro #
G9666557
UPC #
425269222510
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Shank Size
1/4 in
Details
Item
Masonry Impact Drilling Tapcon Set
Shank Shape
Hex
Finish - Machining
Bright (Uncoated)
Impact Rated
Yes
For Use With
Corded or Cordless Drills, Impact Drills
Number of Pieces
9
Application
Brick, Blocks, Masonry, Setting Anchors
Includes
#2PH, #3PH 2 in Power Bits, 1/4 in, 3/16 in x 4 in Masonry Bit, 3/16 in x 5 in Drill Bits, 5/16 in Nutsetters, 5/32 in x 4 in, 5/32 in x 5 in, Tapcon Installation Drill-Drive Sleeve
Cutter Heads
2
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Description
Masonry Impact Drilling Tapcon Set, Hex, 1/4 in Drill Bit Size, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.