Shop All Locking Clamps
Irwin
MEDIUM DTY BAR CLAMP 12""
Mfr # 223112
Zoro # G8626610
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Irwin
- MFR # 223112
- Zoro # G8626610
- UPC # 38548014623
- Country of Origin China
- Category Locking Clamps
Description
The Irwin 223112 Medium Duty Bar Clamp is a high-quality product. This clamp features an all-metal ratcheting head for precise, dependable pressure every time. It's very easy to use and can be locked in any position. The handle provides superior leverage to ensure greater force on the workpiece while you're tightening or loosening it. The Irwin 223112 Medium Duty Bar Clamp is a great addition to your toolbox.
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
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K2---21)
- BESSEY Bar Clamp, Max Jaw Opening 12 in, Throat Depth 5 1/2 in, Steel Handle (GSM30)
- STANLEY Slim Taper File, American, 6 In. L (22-306)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Impact Socket (SID23136)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- IRWIN Locking Welding Clamp, 9", 2-3/4" Cap. (9R)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- IRWIN Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat (9DR)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- Irwin Clamps