Irwin
MINI QUICKGRIP CLMP6""4PK
Mfr # 1964758
Zoro # G105897335
original price: $43.79
5% off
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.500 in
- Overall Width 8.300 in
- Overall Length 14.300 in
- Power Source NON-ENERGY USING
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 2.500 in |
Overall Width | 8.300 in |
Overall Length | 14.300 in |
Details
Power Source | NON-ENERGY USING |
Description
Irwin Quick-Grip 6 in. X 2-7/16 in. D Mini Bar Clamp 140 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- NUPLA Sledge Hammer, 4 lb., 14 In, Fiberglass (6894090)
- BIG HORN Canadian Hickory Replacement Hammer Handle (Curved) (15105)
- IRWIN C-Clamp, 2-1/2x1-3/8in, PK5 (2025102)
- IRWIN QUICK-GRIP CORNR CLMP 3"" (226200)
- IRWIN MINI QUICKGRIP CLAMP 12"" (1964744)
- IRWIN $C-CLAMP LOCKING (18DR) (PE211ZR)
- IRWIN QUICK-GRIP C-CLMP 2-1/2"" (2025102)
- IRWIN QUICKGRIP HANDICLAMP4""HD (1799213)
- WILTON C-Clamp, 1", Steel, Light Duty, 500 lb. (50)
- Irwin Clamps