Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1813902
Zoro #
G5080713
UPC #
094727535358
Country of Origin
China
Dimensions
Size
1/2"
Shank Dia.
3/8"
Drill Bit Size
1/2 in
Length
16"
Details
Item
Carbide-Tipped Drill Bit
Material
HSS
For Use With
Corded or Cordless Drills
Designed For
Drilling In Brick, Block, Tile, Metal, Wood Plastic and Marble
Description
Carbide-Tipped Drill Bit, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.