This item is Discontinued.

Irwin Multi Material Drill Bit, 5/16 In, 4.75 L 4935109

Multi Material Drill Bit, 5/16 In, 4.75 L (Discontinued)

  • Mfr # 4935109
  • Zoro # G1309761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935109
Zoro #
G1309761
UPC #
024721108807
Country of Origin
China

Dimensions

Size
5/16"
Shank Dia.
5/16"
Length
4-3/4"
Drill Bit Size
5/16 in

Details

Item
Masonry Drill Bit
Material
HSS
Cutting Direction
Right Hand
Shank Shape
Round
For Use With - Drills
Rotary Hammer
Designed For
Brick, Block, Ceramic Tile, Marble, Wood, Dry Wall, Gypsum Board, Limestone, Slate, Plastics/Reinforced Plastics, Sheet Metal, & Cast Iron
Impact Rated
No
Percussion Rated
Yes
For Use With
Rotary Hammer
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Hammer

Description

Masonry Drill Bit, 5/16 in Drill Bit Size, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.