This item is Discontinued.

No Product Image Available

Multi-Plier, 5 in.CL, 9in. CL (Discontinued)

  • Mfr # 5WR
  • Zoro # G2014805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5WR
Zoro #
G2014805
UPC #
042526935961
Country of Origin
China

Dimensions

Overall Length
5"
Length Open
9"
Closed Length
5"
Open Length/Closed Length
9 in/5 in

Details

Number of Pieces
1
Material
Steel
Color
Silver (Handle)
Features
Fold Out Knife and Screwdriver
Capacity
1-1/8"
Blade Type
Stainless Steel Serrated
Locking
Liner Lock On All Components
Includes
1/4 in Bits Holder with Slotted, Phillips #2
Number of Functions
4
Multi Tool Item
Multi-Tool Plier
Multi Tools Family Included
Blade, Plier, Screwdriver Bit Holder
Item
Multi Plier
Handle Color
Silver
Primary Handle Color
Silver
One-Hand Operation
Yes
Handle Material
Stainless Steel
Number of Tools
4
Opening Action
Fast Release
Multi Tools Included
Phillips Combination Bit: #2, Partially Serrated Locking Blade, Fold-Out Screwdriver Bit Holder With 6 8 Slotted: 1/4 in, 5Wr Locking Plier
Tool Material
Stainless Steel

Description

Multi Plier, Features Fold Out Knife and Screwdriver, Handle Color Silver, Handle Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.