Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, .027" Thrd Sz, Steel, 100 PK

  • Mfr # SKL312-24-150

  • Zoro # G1491012


product price: $57.15
/pk 100, $0.57/ea

Key Features

Thread Size
.027"
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKL312-24-150
Zoro #
G1491012
UPC #
-
Country of Origin
China

Dimensions

Thread Size
.027"

Details

Item
Nut Insert
Material
Steel
System of Measurement
Inch

Description

Threaded Insert,Steel,.027-.150,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.