This item is Discontinued.

Irwin Nutsetter, 1/2" Hex, 12" L, Steel 1899944

Nutsetter, 1/2" Hex, 12" L, Steel (Discontinued)

  • Mfr # 1899944
  • Zoro # G7552937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1899944
Zoro #
G7552937
UPC #
425269304308
Country of Origin
China

Dimensions

Drive Size
1/2"
Shank Size
1/4"
Overall Length
12 in
Hex Shank Size
1/4 in
Overall Nutsetter Length
12 in
Nutsetter Hex Size
1/2 in
Fastening Size
1/2 in
Tool Insertion Size
1/4 in Hex

Details

Material
Steel
Bit Style
Magnetic Nutsetter
Measurement Type
SAE
Drive Type
Hex
Finish
Black Oxide
Number of Pieces
1
Impact Rated
Yes
Fastening Tool Finish
Black Oxide
Fastening Tool Material
Steel
Item
Nutsetter
Fastening Tool Item
Nutsetter
Application - Tools
Impact
SAE or Metric
SAE
Shank Style
Hex
Magnetic/Nonmagnetic
Magnetic
Measurement System
English/Imperial
Features
Lobular Design, Drives Fastener on Side, Corrosion Resistant
Magnetized Tip
Yes
Slide to Clean
No
Number of Nutsetters Included
10

Description

Nutsetter, Measurement System English/Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 10, Tool Brand Irwin

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.