This item is Discontinued.

Irwin Nutsetter, 1/2" Hex, 4" L, Steel 1899937

Nutsetter, 1/2" Hex, 4" L, Steel (Discontinued)

  • Mfr # 1899937
  • Zoro # G7630393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1899937
Zoro #
G7630393
UPC #
425269303622
Country of Origin
China

Dimensions

Drive Size
1/2"
Shank Size
1/4"
Overall Length
4 in
Nutsetter Hex Size
1/2 in
Overall Nutsetter Length
4 in
Hex Shank Size
1/4 in
Fastening Size
1/2 in
Tool Insertion Size
1/4 in Hex

Details

Material
Steel
Bit Style
Magnetic Nutsetter
Measurement Type
SAE
Drive Type
Hex
Finish
Black Oxide
Number of Pieces
1
Impact Rated
Yes
Fastening Tool Finish
Black Oxide
Application - Tools
Impact
Magnetic/Nonmagnetic
Magnetic
Item
Nutsetter
Shank Style
Hex
Fastening Tool Item
Nutsetter
SAE or Metric
SAE
Fastening Tool Material
Steel
Number of Nutsetters Included
1
Magnetized Tip
Yes
Measurement System
English/Imperial
Slide to Clean
No
Features
Lobular Design, Drives Fastener on Side, Corrosion Resistant

Description

Nutsetter, Measurement System English/Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 4 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Irwin

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.