Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94209
Zoro #
G3620036
UPC #
673765942092
Country of Origin
China
Dimensions
Drive Size
3/16"
Shank Size
1/4"
Overall Length
1-7/8 in
Nutsetter Hex Size
3/16"
Fastening Size
3/16 in
Details
Bit Style
Nut Setter
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Impact Rated
No
SAE or Metric
SAE
Item
Nutsetter
Description
Nutsetter, Fastening Size 3/16 in, Overall Length 1-7/8 in, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.