This item is Discontinued.

No Product Image Available

Nutsetter, 3/8", 1-7/8" L (Discontinued)

  • Mfr # 94251ZR
  • Zoro # G3620079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94251ZR
Zoro #
G3620079
UPC #
673765942511
Country of Origin
China

Dimensions

Drive Size
3/8"
Shank Size
1/4"
Overall Length
1 7/8 in
Nutsetter Hex Size
3/8 in
Fastening Size
3/8 in

Details

Bit Style
Nut Setter
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Impact Rated
No
Item
Nutsetter
SAE or Metric
SAE

Description

Nutsetter, Fastening Size 3/8 in, Overall Length 1 7/8 in, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.