This item is Discontinued.

Irwin Nutsetter, 3/8" Hex, 4" L, Tool Steel 1837560

Nutsetter, 3/8" Hex, 4" L, Tool Steel (Discontinued)

  • Mfr # 1837560
  • Zoro # G4930685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1837560
Zoro #
G4930685
UPC #
673765170945
Country of Origin
China

Dimensions

Hex Shank Size
1/4 in
Overall Nutsetter Length
4 in
Shank Size
1/4"
Overall Length
4 in
Nutsetter Hex Size
3/8 in
Tool Insertion Size
1/4 in Hex
Fastening Size
3/8 in

Details

Application - Tools
Impact
Fastening Tool Item
Nutsetter
Shank Style
Hex
Fastening Tool Material
Steel
Fastening Tool Finish
Black Oxide
Magnetic/Nonmagnetic
Magnetic
Item
Nutsetter
SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Yes
Material
Steel
Magnetized Tip
Yes
Features
Maximum Durability, Lobular Design, Corrosion Resistant
Slide to Clean
No
Number of Nutsetters Included
1
Measurement System
English/Imperial

Description

Nutsetter, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 4 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Irwin

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.