This item is Discontinued.

Irwin Nutsetter, 3/8" Hex, 6" L, Tool Steel 1837567

Nutsetter, 3/8" Hex, 6" L, Tool Steel (Discontinued)

  • Mfr # 1837567
  • Zoro # G7526233
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1837567
Zoro #
G7526233
UPC #
673765171010
Country of Origin
China

Dimensions

Overall Length
6 in
Drive Size
3/8"
Shank Size
1/4"
Nutsetter Hex Size
3/8 in
Overall Nutsetter Length
6 in
Hex Shank Size
1/4 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
3/8 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nutsetter
Material
Steel
Finish
Black Oxide
Shank Style
Hex
Fastening Tool Item
Nutsetter
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Finish
Black Oxide
SAE or Metric
SAE
Fastening Tool Material
Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Slide to Clean
Not Slide to Clean
Measurement System
Imperial
Magnetized Tip
Magnetized Tip
Features
Maximum Durability, Lobular Design, Corrosion Resistant
Number of Nutsetters Included
10
Shank Shape
Hex
For Tool Type
Impact
Product Type
Nutsetter

Description

Irwin's 1837567 Nutsetter is a magnetic nutsetter with a hex shank and has an overall length of 6 in. It is made of steel and comes with a black oxide finish. This hex nutsetter features a lobular design for maximum durability. Its hex shank makes it suitable for use on 1/4" drive tools. It also has a black oxide finish that provides corrosion resistance, so you can count on it to stand up to the test of time. If you are looking for professional quality tools, then this Irwin 1837567 Nutsetter 3/8" Hex 6" L Tool Steel Magnetic Nutsetter will definitely meet your needs.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.