Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94772ZR
Zoro #
G3619981
UPC #
673765947721
Country of Origin
China
Dimensions
Drive Size
7/16"
Overall Length
1-7/8 in
Nutsetter Hex Size
7/16"
Fastening Size
7/16 in
Details
Bit Style
Magnetic Nutsetter
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Impact Rated
No
SAE or Metric
SAE
Magnetic/Nonmagnetic
Magnetic
Item
Magnetic Lobular Nutsetter
Description
Magnetic Lobular Nutsetter, Fastening Size 7/16 in, Overall Length 1-7/8 in, Impact Rated No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.