This item is Discontinued.

Irwin Oil Filter and PVC Pipe Pliers, 9 In. OF9

Oil Filter and PVC Pipe Pliers, 9 In. (Discontinued)

  • Mfr # OF9
  • Zoro # G4030205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF9
Zoro #
G4030205
UPC #
038548991931
Country of Origin
China

Dimensions

Overall Length
9"
Jaw Width
4"
Jaw Length
1-3/4"
Tip Width
1/2"

Details

Plier Jaw Style
Clamping Jaw
Features
Groove Joint
Material
Nickle Chromium
Handle Type
Dipped
Standards
ANSI
Plier Item
Oil Filter and PVC Pipe Pliers
Max. Jaw Opening
4"
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Blue/Yellow
Plier Product Group
Pliers
Nonsparking
No
ESD Safe
No
Nose Type
Spanner
Item
Oil Filter and PVC Pipe Plier
Tether Style
Tether Capable
Number of Pieces
1
Joint Type
Slip
Application
Oil Filters ,Tightening Pipe Unions On Pvc Pipe

Description

Oil Filter and PVC Pipe Plier, Material Nickle Chromium, Features Groove Joint, Finish Black Oxide, Number of Pieces 1, Overall Length 9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.