Irwin
Power Bit, Power, Hex Shank, PK5
Mfr # IWAF22HX532B5
Zoro # G8330988
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
- Single End/Double End Single End
- Impact Rated No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Saw Dia 1" (3001616L)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #39 (46709)
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/64)
- FREUD Solid Surface Materials, 12 (LCL7M10022)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1213)
- IRWIN Power Bit, SAE, 2" Bit L, PK10, Finish: Rust Preventative (IWAF26238B10)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1319)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1234)
- CRAFTSMAN Flexible Bit Tip Holder, 12 (CMAF5FLEX)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- DURSTON MANUFACTURING 8-Pc Half Cut Stubby Torx Set 3/8 (IMPACT-TP6)
- Irwin Bit Sets