Irwin
Power Bit, SAE, 1" Bit L, PK2
Mfr # IWAF31TX202
Zoro # G0151813
original price:
$0.88
10% off
new price: $0.79
/pk 2, $0.40/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12226S)
- MILWAUKEE TOOL 1-3/4" Threaded Steel Hawg Cutter (49-57-1750)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05071000001)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- IRWIN BIT INSTALLER 5/8""X18""L (1890713)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- Irwin Screwdriver Bits