This item is Discontinued.

Irwin Power Bit, SAE, 1/4", Hex, #2, 2", PK10 4935279

Power Bit, SAE, 1/4", Hex, #2, 2", PK10 (Discontinued)

  • Mfr # 4935279
  • Zoro # G0639694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4935279
Zoro #
G0639694
UPC #
673765111184
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Overall Length
2"
Point Size
#2
Shank Size
1/4"
Tip Size
#2

Details

Application - Tools
Power
Bit Style
Square Recess
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
No
Item
Power Bit
SAE or Metric
SAE
For Use With
Screwdriver, Standard Driver
Finish
Unfinished
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application, Corded Or Cordless Drills & Impact Drivers
Material
Steel

Description

Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.