This item is Discontinued.

Irwin Power Bit, SAE, 1/4", Hex, #2, 2", PK5 3520075B

Power Bit, SAE, 1/4", Hex, #2, 2", PK5 (Discontinued)

  • Mfr # 3520075B
  • Zoro # G2173525
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3520075B
Zoro #
G2173525
UPC #
673765013433
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Shank Size
1/4"
Overall Length
2"
Point Size
#2
Tip Size
#2

Details

Application - Tools
Power
Bit Style
Phillips
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Power Bit
Impact Rated
No
For Use With
Screwdriver, Standard Driver
SAE or Metric
SAE
Finish
Unfinished
Application
Drives Fasteners
Material
Steel

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.