This item is Discontinued.

Irwin Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS 3052024

Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (Discontinued)

  • Mfr # 3052024
  • Zoro # G1672124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3052024
Zoro #
G1672124
UPC #
673765094258
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#3
Hex Shank Size
1/4"
Overall Bit Length
3 1/2 in
Point Size
#3
Overall Length
3-1/2"
Shank Size
1/4"
Tip Size
#3

Details

Application - Tools
Power
Bit Style
Pozidriv(R)
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
Stainless Steel
Impact Rated
No
Item
Power Bit
SAE or Metric
SAE
For Use With
Screwdriver, Standard Driver
Finish
Unfinished

Description

Power Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.