This item is Discontinued.

Irwin Power Bit, SAE, 1/4", Hex, 6F-8R, 2", PK10 4935277

Power Bit, SAE, 1/4", Hex, 6F-8R, 2", PK10 (Discontinued)

  • Mfr # 4935277
  • Zoro # G2749731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935277
Zoro #
G2749731
UPC #
673765111160
Country of Origin
China

Dimensions

Hex Shank Size
1/4 in
Overall Length
2"
Fastening Tool Tip Size
6F-8R
Shank Size
1/4"
Overall Bit Length
2 in
Point Size
6F-8R
Tip Size
6F-8R

Details

SAE or Metric
SAE
Bit Style
Slotted
Shank Style
Hex
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Impact Rated
No
For Use With
Screwdriver, Standard Driver
Single End/Double End
Single End
Application - Tools
Power
Item
Power Bit
Finish
Unfinished
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application, Corded Or Cordless Drills & Impact Drivers
Material
Steel

Description

Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 6F-8R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.