Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Irwin Power Bit, SAE, 1/4", Hex, T20, 6" 3052020

Power Bit, SAE, 1/4", Hex, T20, 6" (Discontinued)

  • Mfr # 3052020
  • Zoro # G1819045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052020
Zoro #
G1819045
UPC #
673765093992
Country of Origin
China

Dimensions

Fastening Tool Tip Size
T20
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Point Size
T20
Overall Length
6"
Shank Size
1/4"
Tip Size
T20

Details

Application - Tools
Power
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
No
SAE or Metric
SAE
Item
Power Bit
Finish
Unfinished
For Use With
Screwdriver, Standard Driver
Material
Steel
Application
Drives Fasteners

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.