This item is Discontinued.

Irwin Power Bit, SAE, 1/4", Hex, T30, 2", PK5 4935281

Power Bit, SAE, 1/4", Hex, T30, 2", PK5 (Discontinued)

  • Mfr # 4935281
  • Zoro # G1891942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935281
Zoro #
G1891942
UPC #
673765111207
Country of Origin
China

Dimensions

Fastening Tool Tip Size
T30
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Overall Length
2"
Point Size
T30
Shank Size
1/4"
Tip Size
T30

Details

Application - Tools
Power
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Power Bit
Finish
Unfinished
SAE or Metric
SAE
For Use With
Screwdriver, Standard Driver
Impact Rated
No
Material
Steel
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application, Corded Or Cordless Drills & Impact Drivers

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.