Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46914ZR
Zoro #
G2261524
UPC #
024721469144
Country of Origin
Brazil
Dimensions
Bit Dia.
7/8"
Shank Size
7/16 in
Drill Bit Size
7/8 in
Overall Length
23 in
Shank Hex Size
7/16 in
Details
Drill Style
Auger
Material
Forged steel
Includes
(1) Speedbor Power Pole Auger Bit
Drill Bit Material
Carbon Steel
Item
Auger Drill Bit
For Use With
Corded Drill, Impact Driver
Number of Pieces
1
Shank Type - Machining
Hex
Measurement System
Fractional Inch
Auger Style
Pole Auger
Primary Material Application
Wood
Cutting Direction
Right Hand
Auger Center
Solid
Decimal Equivalent
0.875
Finish - Machining
PTFE
Material - Machining
Carbon Steel
Description
Pole Auger, Auger Drill Bit, 7/8 in, 23 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.