Irwin
ProPliers Long Nose Plier, 8"
Mfr # 2078218
Zoro # G7052862
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Hardened Cutting Edge, Machined Jaws
- Material Nickel Chrome Steel
- Overall Length 8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Cord Set Kit, 220V, 9" L x 14" W x 2.5" H (30081)
- IRWIN 12 Drill Bit Extension (88601)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - 31/64in (1080980)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7WR)
- IRWIN Pro Linemans Pliers, w/Wire Cutter, 8" (2078208)
- IRWIN 12 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (12LC)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- Irwin Locking Pliers