Shop IRWIN
See all product information
Create Account
Quick-Grip 18 in. X 3 in. D Medium Duty Bar Clamp 1000 lb
- Mfr # 223118
- Zoro # G8618527
product price:
$
22.75
/ea
Key Features
Max. Opening
18 in
Throat Depth
3-1/8 in
Overall Length
22.500 in
Material
Steel
Features
Ergonomic Handle, Non-marring Pad, Soft Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 223118
- Zoro #
- G8618527
- UPC #
- 38548014630
- Country of Origin
- China
- Max. Opening
- 18 in
- Material
- Steel
- Features
- Ergonomic Handle, Non-marring Pad, Soft Grip
- Application
- NON-ENERGY USING
- Item
- Clamp
- Holding Capacity (Lb.)
- 1000 lb
- Series
- 100
Description
Soft-Grip handle is larger and more ergonomic, allowing high clamping press.
- • Soft-Grip handle is larger and more ergonomic, allowing high clamping pressure with less effort
- • I-beam bar reduces flexing and bowing
- • Larger clutch plates allow for easier release and increase durability and dependability
- •
- •