Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm Impact Socket
- Mfr # 413831
- Zoro # G823582803
original price:Â $9.23 , new price: $8.31 , 9 percent off
new price:Â
$
8.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413831
- Zoro #
- G823582803
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 31mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413831 Impact Socket This 31mm, 6-point impact socket is built for high-torque fastening and removal where consistent grip matters. The 1/2in drive format and 46mm overall length keep it compatible with common impact tools while maintaining a compact, easy-to-control profile. Manufactured from a chromium-vanadium steel alloy, it combines strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior with a strong inner core, while permanently stamped sizing supports quick identification in busy tool storage. Key Benefits 6-point 31mm profile helps reduce rounding and improves fastener engagement. 1/2in drive size fits standard impact tools and professional ratchet systems. 46mm overall length offers access with a compact, stable working footprint. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Oil-quenched heat treatment supports a tough exterior and strong core structure. Matte black oxide coating adds surface protection for long-term shop use. Stamped size markings improve organization and speed up socket selection. Genius Tools Impact Socket 31mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413831 is designed for professional technicians and heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.