Shop IRWIN
See all product information
Create Account
Reciprocating Saw Blade, 12 in, 6 TPI, HSS Cutting Edge
- Mfr # 2018875
- Zoro # G907375116
product price:Â
$
21.29
/ea
Key Features
Height
13.9 in
Width
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2018875
- Zoro #
- G907375116
- UPC #
- 885363192254
- Country of Origin
- United States
- Item
- Reciprocating Saw Blade
Dimensions
- Length
- 2.1 in
- Height
- 13.9 in
- Width
- 0.3 in
Description
The IRWIN 2018875 is a reciprocating saw blade, a straight, narrow blade used with a reciprocating saw for cutting tasks in wood, metal, plastic, and drywall. Its listed dimensions are 13.9 inches high, 2.1 inches long, and 0.3 inches wide.
Key Features:
- Item type: Reciprocating saw blade.
- Height: 13.9 in.
- Length: 2.1 in.
- Width: 0.3 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.