Reciprocating Saw Blade, 6 in, 8 TPI, Carbide Tipped, 0.05 in Thick
- Mfr # 2014212
- Zoro # G906428998
product price:Â
$
12.99
/ea
Key Features
Length
2.1 in
Height
8.1 in
Number of Pieces
150
Blade Width
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2014212
- Zoro #
- G906428998
- UPC #
- 885363190298
- Country of Origin
- China
Dimensions
- Length
- 2.1 in
- Height
- 8.1 in
- Blade Width
- 0.3 in
Details
- Number of Pieces
- 150
Description
The IRWIN 2014212 reciprocating saw blade product is supplied as a 150-piece pack. The provided dimensions include a blade width of 0.3 in, along with overall measurements of 8.1 in height and 2.1 in length.
Key Features:
- Product category: Reciprocating saw blades.
- Blade width: 0.3 in.
- Height: 8.1 in.
- Length: 2.1 in.
- Number of pieces: 150.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.