Shop IRWIN
See all product information
Create Account
Reciprocating Saw Blade, Carbide Tipped, 8 TPI, 9 in, 1-Piece
- Mfr # 2014224
- Zoro # G106429016
product price:Â
$
19.59
/ea
Key Features
Teeth per Inch
8
Length
2.1 in
Tip Material
Carbide
Number of Pieces
90
Height
11.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2014224
- Zoro #
- G106429016
- UPC #
- 885363190335
- Country of Origin
- China
- Teeth per Inch
- 8
- Tip Material
- Carbide
- Number of Pieces
- 90
Dimensions
- Length
- 2.1 in
- Height
- 11.1 in
- Blade Width
- 0.3 in
Description
The IRWIN - 2014224 is a reciprocating saw blade set with carbide tips and 8 teeth per inch. This pack includes 90 pieces and is sized with a 0.3 in blade width.
Key Features:
- Tip material: Carbide.
- Teeth per inch: 8.
- Blade width: 0.3 in.
- Number of pieces: 90.
- Overall dimensions listed: 11.1 in height and 2.1 in length.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.