Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet, Tri-Grip, Aluminum, .040-.500, PK100

  • Mfr # AD58ATF

  • Zoro # G1490489


product price: $25.89
/pk 100, $0.26/ea

Key Features

Material Grade/Class
IFI-130-12
Mandrel Material
Aluminum
Blind Rivet Type
Trigrip
Head Type
Dome
Head Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD58ATF
Zoro #
G1490489
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
5/16 in
Maximum Hole Diameter
0.167 in
Shank Diameter
0.154 in

Details

Item
Blind Rivet,.154 in dia,PK100
Material Grade/Class
IFI-130-12
Mandrel Material
Aluminum
Blind Rivet Type
Trigrip
Head Type
Dome
Body Material
Aluminum

Description

Blind Rivet,.154 in dia,PK100, Shank Diameter 0.154 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 5/16 in, Maximum Hole Diameter 0.167 in, Material Grade/Class IFI-130-12, Mandrel Material Aluminum, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.