Zoro Homepage

Saw Pull, Dovetail, 7 1/4 In, 22P

  • Mfr # 213104

  • Zoro # G4013301


product price: $18.89
/ea

Key Features

Hand Saw Application
Plastic, Wood
Length
11 1/2 in
Blade Length
7 1/4 in
Teeth per Inch
22
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213104
Zoro #
G4013301
UPC #
038548017389
Country of Origin
Japan

Dimensions

Length
11 1/2 in
Blade Length
7 1/4 in
Overall Length
11 1/2 in

Details

Hand Saw Application
Plastic, Wood
Item
Dovetail Saw
Teeth per Inch
22
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Material
Polymer
Type
Dovetail/Detail
Characteristics
22 Points
Features
Flexible Blade
Tether Style
Tether Capable
Material Application
Wood
Cutting Action
Fine
Cutting Edge Type
Straight
Handle Color
Black
Hand Saw Product Type
Flush-Cut Carpenter Saws
Non-Sparking
No

Description

Dovetail Saw, Blade Length 7 1/4 in, Blade Material Steel, Cutting Action Fine, Cutting Edge Type Straight, Features Flexible Blade, Hand Saw Application Plastic, Wood, Hand Saw Product Type Flush-Cut Carpenter Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.