Fresno Trowel, Fresno, Concrete Trowel, Concrete Finish, All-Angle Swivel, Round End Fresno
- Mfr # FR36R
- Zoro # G915795081
product price:Â
$
78.59
/ea
Key Features
Application
Concrete
Material
High Carbon Steel
Includes
All-Angle Swivel Attachment
Features
Round End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR36R
- Zoro #
- G915795081
- UPC #
- 35965038713
- Country of Origin
- China
Dimensions
- Length (In.)
- 36"
Details
- Application
- Concrete
- Material
- High Carbon Steel
- Includes
- All-Angle Swivel Attachment
- Features
- Round End
Description
Fresno Trowel, Fresno, Concrete Trowel, Concrete Finish, All-Angle Swivel, Round End Fresno
- Helps you create seamless and smooth concrete surfaces
- High-carbon steel blade material boasts excellent durability
- Choose your preferred brand, blade style, and blade length
- All-angle swivel attachment is included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.