Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52490
Zoro #
G3490864
UPC #
042526524905
Country of Origin
United States
Dimensions
Drive Size (In.)
#1, #2, #3, #4, #5, #6, #7, #8, #9
Drill Size (In.)
5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16", 1-1/16"
Details
Type
Spiral
Number of Pieces
9
Material
High Carbon Steel
Includes
Spiral EX1-EX9
Item
Screw Extractor Set
Impact Rated
No
For Removing Studs, Bolts, Screws
EX1-EX9
Description
Screw Extractor Set, Number of Pieces 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.