Screwdriver Bit Set, 8 Pieces, 1/4" Shank
- Mfr # 1902388
- Zoro # G7618213
product price:Â
$
5.89
/ea
Key Features
Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
8
Includes
1 in Insert Bits, 1/4 in Hex, 1/8 in Hex, 3/16 in Hex, 3/32 in Hex, 5/32 in Hex, 5/64 in Hex, 7/64 in Hex, 9/64 in Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1902388
- Zoro #
- G7618213
- UPC #
- 425269320452
- Country of Origin
- China
Dimensions
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
Details
- Item
- Driver Bit Set
- Impact Rated
- Impact Rated
- Material
- Steel
- Number of Pieces
- 8
- Includes
- 1 in Insert Bits, 1/4 in Hex, 1/8 in Hex, 3/16 in Hex, 3/32 in Hex, 5/32 in Hex, 5/64 in Hex, 7/64 in Hex, 9/64 in Hex
- Application
- For Driving, Drilling, Tightening and Removing Fasteners
- Fastening Tool Material
- Steel
- Fastening Tool Item
- Screwdriver Bit Set
- No. of Pieces
- 8
- Application - Tools
- Impact
- Product Type
- Driver Bit Set
- For Tool Type
- Impact
- Shell Material
- Steel
Description
Driver Bit Set, No. of Pieces 8, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact, Includes 1 in Insert Bits, 1/4 in Hex, 1/8 in Hex, 3/16 in Hex, 3/32 in Hex, 5/32 in Hex, 5/64 in Hex, 7/64 in Hex, 9/64 in Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.