Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1841346
Zoro #
G5064656
UPC #
042526904332
Country of Origin
United States
Dimensions
Tap Dimension Type
Inch, Machine
Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT
Size Range
#4 to 1/2"
Size/Range
#4 to 1/2", 1/8" NPT
Cutting Sizes
#4-12, 1/4-1/2", 1/8"-27
Min. Bore Dia.
1/8"-27
Drill Bit Size
#16, #21, #25, #29, #3, #36, #43, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
55% Thread Drill Size
#13, #21, #3, #32, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 3.60mm, 3/32 in, 4.25mm, 5.70mm, 8.40mm, 9/32 in, I, W
Tap Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Min. Tap Thread Size
1/8"-27
Die Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Die Hex Size
1 in
Max. Die Thread Size
1/2"-20
Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Max. Tap Thread Size
1/2"-13, 1/2"-20
75% Thread Drill Size
#21, #25, #36, #7, 11.40mm, 2.20mm, 27/64 in, 3.40mm, 4.45mm, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U
65% Thread Drill Size
#23, #34, #5, 10.00mm, 11.00mm, 11.60mm, 17/64 in, 2.30mm, 3.50mm, 4.15mm, 4.60mm, 7/32 in, J, P, R, V
Description
Tap and Die Set, Number of Pieces 40, Die Shape Hex, Tap Type Straight Flute Taps, Tapered Pipe Taps, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.