Shop All Bell Hanger Drill Bits
Irwin
Shank Wood Installer Bit, 3/4in x 18in
Mfr # 1890714
Zoro # G1993400
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 18 in
- Drill Bit Size 3/4 in
- Material Steel
- For Use With Wood
Product Information
- Brand Irwin
- MFR # 1890714
- Zoro # G1993400
- UPC # 042526925535
- Country of Origin Brazil
- Category Bell Hanger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 18 in |
Shank Size | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Description
Wood Drilling Bit, High Speed Steel, Bright (Uncoated), 3/4 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Cutter (48-22-6111)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449UT)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- IRWIN Shank Wood Installer Bit, 5/8in x 18in (1890713)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- IRWIN Shank Wood Installer Bit, 3/8in x 18in (1890709)
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- IRWIN Shank Wood Installer Bit, 1/2in x 18in (1890711)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/2 x 18 in. (33232)
- Irwin Drill Bits