This item is Discontinued.

Irwin Shank Wood Installer Bit, 3/8in x 12in 1890701

Shank Wood Installer Bit, 3/8in x 12in (Discontinued)

  • Mfr # 1890701
  • Zoro # G1993498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1890701
Zoro #
G1993498
UPC #
042526925405
Country of Origin
Brazil

Dimensions

Bit Dia.
3/8"
Overall Length
12 in
Shank Size
3/8"
Drill Bit Size
3/8 in
Shank Diameter
3/8 in

Details

Number of Pieces
1
Drill Style
Installer
Drill Bit Material
High Speed Steel
Material
Steel
For Use With
Wood
Item
Bell Hanger Drill Bit
Measurement System
Fractional Inch
Decimal Equivalent
0.375
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Flute Type
Fast Spiral
Drill Bit Point Type
82 Degrees Point
Primary Material Application
Wood
Series
1890
Material - Machining
High Speed Steel
Shank Type - Machining
Straight with Three Flats

Description

Bell Hanger Drill Bit, High Speed Steel, Bright (Uncoated), 3/8 in, 12 in Overall Length, Straight with Three Flats, Shank Diameter 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.