This item is Discontinued.

No Product Image Available

Shank Wood Installer Bit, 3/8in x 24in (Discontinued)

  • Mfr # 1890716
  • Zoro # G1993385
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1890716
Zoro #
G1993385
UPC #
042526925559
Country of Origin
Brazil

Dimensions

Bit Dia.
3/8"
Overall Length
24 in
Shank Size
3/8"
Drill Bit Size
3/8 in

Details

Drill Bit Material
High Speed Steel
For Use With
Wood
Item
Wood Drilling Bit
Material
Steel
Number of Pieces
1
Drill Style
Installer

Description

Set, Wood Drilling Bit, Installer, Drill Bit Material High Speed Steel, Drill Bit Size 3/8 in, Shank Size Three-Flat, Overall Length 24 in, For Use With Wood, Number of Pieces 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.