This item is Discontinued.

Irwin Snap-off Utility Blade, 18mm W, PK50 2086405

Snap-off Utility Blade, 18mm W, PK50 (Discontinued)

  • Mfr # 2086405
  • Zoro # G0415274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2086405
Zoro #
G0415274
UPC #
024721095800
Country of Origin
China

Dimensions

Width
18 mm
Length
4 1/4 in
Blade Width
11/16 in
Thickness
0.02 in
Blade Length
4 1/4 in
Blade Thickness
0.02 in

Details

Material
Bi-metal
Features
Spring Steel Allows the Blade to Bend Without Accidentally Breaking
Blade Material
Bi-Metal
Blade Edge
Straight
Item
Snap-Off Blade
Blade Dispenser Included
Yes
Number of Segments
8
Mount Type
(1) Hole
Fits Utility Knives Stock No.
2WA10, 2WA12, 5HK78, 5HK79, 5LC43, 5LC45, 5LC34
Number of Cutting Edges
8
Number of Blades Included
50
Blade Tip
Standard
Material Application
Carpet, Cartons, Fabric, Foam Board, Insulation, Linoleum, Sheet materials, Shingles and Roofing Materials, Tyvek
Compatible with Manufacturer Model Number
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
For Cutting Paper
Yes
For Cutting Plastic
Yes
For Cutting Fabric
Yes
For Cutting Rubber
Yes
For Cutting Cork
Yes
Includes Blade Dispenser
Yes
For Cutting Cardboard
Yes
For Use With
Snap-Off Knife
Blade Edge Type
Snap-Off
For Cutting Leather
Yes

Description

Snap-Off Blade, Blade Edge Straight, Blade Length 4 1/4 in, Blade Material Bi-Metal, Blade Thickness 0.02 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser Yes, Material Application Carpet, Cartons, Fabric, Foam Board, Insulation, Linoleum, Sheet materials, Shingles and Roofing Materials, Tyvek, Number of Blades Included 50, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.