Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1764985
Zoro #
G4554164
UPC #
038548990835
Country of Origin
Mexico
Dimensions
Width
3/4"
Length
2-3/8"
Thickness
0.025"
Details
Material
Carbon Steel
Blade Dispenser Included
Yes
Number of Segments
4
Mount Type
(4) Holding Notches
Item
Snap-Off Blade
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Description
Snap-Off Blade, Number of Segments 4, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.