Zoro Homepage

Straight Flute Hand Tap, M9-1.25, Plug, 4 Flutes, UNC

  • Mfr # 1737

  • Zoro # G4537601


product price: $10.25
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Size
M9
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737
Zoro #
G4537601
UPC #
042526017377
Country of Origin
United States

Dimensions

Shank Dia.
9.70mm
Tap Size
M9
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M9-1.25
Pitch Diameter Limit
H2
Size
M9
Thread Size
M9x1.25
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Standards
USCTI
Series
Metric Thread Tap
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Tap Shank Standard
USCTI
Extended Neck
No
Class of Fit
2B
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
H2
Measurement System
Metric
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M9x1.25, Metric, Plug, Overall Length 74 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 32 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.