This item is Discontinued.

Irwin Straight Flute Hand Tap Plug, 3 Flutes 4935222

Straight Flute Hand Tap Plug, 3 Flutes (Discontinued)

  • Mfr # 4935222
  • Zoro # G3248034
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935222
Zoro #
G3248034
UPC #
024721110282
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Thread Size
#4-40
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Pitch Diameter Limit
Not Rated
Size
#4
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Thread Size
#4-40

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Grouping
Tap
Number of Pieces
1
Standards
ASME B94.9-2008
Cutting Direction - Machining
Right Hand
Series
Machine Screw Tap
Class of Fit
2B
Spiral Direction
Neutral
Thread Standard
UNC
Threads per Inch
40
Measurement System
Pipe
Thread Limit / Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.