Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1128ZR
Zoro # G4615536
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1128ZR
- Zoro # G4615536
- UPC # 042526011283
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H2 |
Size | #10 |
Thread Size | #10-24 |
75% Thread Drill Size | #24 |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
Details
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #24, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, Metric, 11 pcs (2611)
- UNIBOR HOLE SAW 5/8in X 1in DOC (28220)
- ALLWAY Blade Single Edge Dispenser (SEB100AD)
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-002)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- Irwin Taps