Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1206
Zoro #
G9195544
UPC #
042526012068
Country of Origin
United States
Dimensions
Tap Thread Size
#2-56
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49
75% Thread Drill Size
1.73mm
Thread Size
#2-56
Details
Item
Straight Flute Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
High Carbon Steel
Tap Style
Straight Flute
Threads per Inch
56
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Wire
Class of Fit
2B
Thread Standard
UNC
Thread Direction
Right Hand
Spiral Direction
Neutral
Features
Repair Work and for Rethreading where High Accuracy and Tolerance Thread is not Critical, Straight Flutes are Ground to Provide Rapid Chip Removal for Efficient Threading
Description
Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, High Carbon Steel, Right Hand, 75 Percent Thread Drill Size 1.73mm, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.