Zoro Homepage

Tap

  • Mfr # 1549ZR

  • Zoro # G2119508


product price: $17.79
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Carbon Steel
Tap Finish
Not Available
Overall Length
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1549ZR
Zoro #
G2119508
UPC #
042526015496
Country of Origin
United States

Dimensions

Overall Length
Not Available
Thread Length
Not Available
Shank Dia.
Not Available
Thread Size
9/16"-18
Square Size
Not Available
65% Thread Drill Size
Not Available
55% Thread Drill Size
Not Available
75% Thread Drill Size
Not Available
Min. Bore Dia.
Not Available
Drill Bit Size
Not Available
Shank Length
Not Available
Tap Length Standard
Not Available

Details

Item
Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Carbon Steel
Tap Finish
Not Available
Tap Chamfer
Bottoming
Thread Direction
Not Available
Standards
Not Available
Spiral Direction
Neutral
Extended Neck
Not Available
Thread Limit
2B
Shank Type - Machining
Straight
Coolant Fed
Not Available
Thread Standard
UNF
Features
Designed for Hand Threading Work in a Variety of Materials, Ideal for Routine Maintenance, Repair Work and for Rethreading Where High Accuracy and Tolerance Thread is Not Critical
Threads per Inch
18
Secondary Material Application ISO Code
Not Available
Measurement System
Fractional Inch
Material Grade - Machining
Not Available
Primary Material Application
Not Available
Primary Material Application ISO Code
Not Available
Tap Shank Standard
Not Available
Class of Fit
2B
Powdered Metal Base Material
Not Available
Secondary Material Application
Not Available

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Bottoming, Overall Length Not Available, Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.