Zoro Homepage

Tap and Die Set, 53 pc, Raw Steel

  • Mfr # 26394

  • Zoro # G4102174


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
53
Thread Type
Metric
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26394
Zoro #
G4102174
UPC #
024721263940
Country of Origin
United States

Dimensions

Tap Dimension Type
Metric
Size Range
M3 to M18
Cutting Sizes
23
Sizes Included
M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, 1/8"-28 BSP, 1/4"-19 BSP
Size/Range
M3 to M18, 1/8 to 1/4" BSP
Die Thread Sizes Included
M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
Thread Sizes Included
10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75, 14mm - 2.00, 16mm - 1.50, 16mm - 2.00, 18mm - 1.50, 18mm - 2.50, 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, 5mm - 0.80, 5mm - 0.90, 6mm - 1.00, 7mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25
Tap Sizes Included
M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
65% Thread Drill Size
#38, 10.50mm, 11/32 in, 13/64 in, 14.70mm, 21/32 in, 27/64 in, 3.40mm, 31/64 in, 4.30mm, 5/8 in, 8.90mm, 9/16 in, C, I
Drill Bit Size
#19, #20, #30, #39, #8, 10.50mm, 11/32 in, 13/32 in, 15/32 in, 15/64 in, 17/64 in, 2.50mm, 31/32 in, 35/64 in, 37/64 in, 39/64 in, 8.0mm, 8.50mm, 9.50mm, N
55% Thread Drill Size
#37, 10.90mm, 12.50mm, 14.50mm, 14.90mm, 16.20mm, 16.90mm, 27/64 in, 3.50mm, 4.40mm, 5.25mm, 7.10mm, 8.90mm, 9.10mm, D
Die Hex Size
1 in
Min. Bore Dia.
M3x0.50
Max. Tap Thread Size
M18x2.50
75% Thread Drill Size
2.50mm,3.30mm,4.20mm,5.00mm,6.00mm,H,11/32 in, 8.50mm,10.50mm,10.30mm,12.00mm,14.50mm,14.00mm,16.50mm,15.50mm
Max. Die Thread Size
M18x2.5
Min. Tap Thread Size
M3x0.5

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
53
Thread Type
Metric
Tap Chamfer
Plug
Die Material
High Speed Steel
Tap Wrench Number
12473, 12498, 311088
Material
Carbon Steel
SAE or Metric
Metric
Die Shape
Hex
Die Type
1 in Hex
Includes
Adjustable T-Handle Tap Wrench, Adjustable Die Stock, 16 Leaf Metric Thread Gauge, Empty Plastic Case
Number of Dies in Set
20
Tap Series
Hanson
Measurement System
Metric
Material - Machining
High Speed Steel
Thread Standard
Metric
Thread Pitch
0.50mm, 0.70mm, 0.75mm, 0.80mm, 0.90mm, 1.00mm, 1.25mm, 1.50mm, 2.00mm, 2.50mm
Case Type
Plastic
Die Material Grade
Carbon Steel
Number Of Taps
20
Type
Metric

Description

Tap and Die Set, Number of Pieces 53, Die Shape Hex, Die Material Carbon Steel, Thread Sizes Included M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1.25, M9x1, M9x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.