This item is Discontinued.

Irwin Three Piece Tap Kit, 1/2"-13, HCS 2644

Three Piece Tap Kit, 1/2"-13, HCS (Discontinued)

  • Mfr # 2644
  • Zoro # G1932818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2644
Zoro #
G1932818
UPC #
042526026447
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
55% Thread Drill Size
0.4448 in
Dimensions Standard
UNC
65% Thread Drill Size
0.4330 in
Overall Length
Not Available
Shank Dia.
Not Available
Thread Length
Not Available
75% Thread Drill Size
27/64 in
Thread Sizes Included
Yes
Shank Length
Not Available
Square Size
Not Available
Smallest Thread Size
Not Available
Tap Length Standard
Not Available
Largest Thread Size
1/2"-13

Details

Item
Three Piece Tap Kit
Tap Style
Not Available
Tap Chamfer
Bottoming, Plug, Taper
Number of Flutes
4
Tap Material
High Carbon Steel
Tap Finish
Not Available
Number of Pieces
3
Tap Type
Hand
Includes
(1) Taper, Bottoming, Plug Tap
List Number
Not Available
Extended Shank
No
Threads per Inch
13
Thread Direction
Right Hand
Series
HANSON
Features
Convenient Plastic Pouch Puts all the Necessary Taps at your Finger Tips, Ideal for Auto Repair and Machinery Where Metric Threads are Specified
Number Of Taps
3
Thread Standard
UNC
Standards
Not Available
Case Type
Plastic Pouch
Measurement System
Fractional Inch
Primary Material Application ISO Code
Not Available
Primary Material Application
Not Available
Thread Limit
Not Available
Tap Shank Standard
Not Available
Secondary Material Application ISO Code
Not Available
Material Grade - Machining
Not Available
Coolant Fed
Not Available
Class of Fit
Not Available
Secondary Material Application
Not Available

Description

Three Piece Tap Kit, Tap Thread Size 1/2 In.-13, High Carbon Steel, Not Available, Thread Standard UNC, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size 27/64 in, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.