Irwin 1/8 in. X 2-3/4 in. L High Speed Steel Drill Bit Set Straight Shank 2 pc

  • Mfr # 63908

  • Zoro # G4630428


product price:  $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Overall Length
0.200 in
Height
6.000 in
Width
2.000 in
Drill Bit Dimension Type
Jobber
Application
NON-ENERGY USING
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63908
Zoro #
G4630428
UPC #
42526639081
Country of Origin
China

Dimensions

Overall Length
0.200 in
Height
6.000 in
Width
2.000 in
Drill Bit Dimension Type
Jobber

Details

Application
NON-ENERGY USING
Bit Type
Jobber

Description

IRWIN Titanium Nitride Coated High Speed Steel Drill Bits Features heavy-duty web design to provide extreme rigidity when drilling in metal applications


  • • Heavy-duty web design provides extreme rigidity when drilling in metal applications
  • • Lasts up to six times longer than standard high speed still drill bits
  • • Shorter cutting lips reduce torque when drilling in high tensile strength materials
  • • 135-degree split point reduces feed pressure for easier penetration without work hardening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.