This item is Discontinued.

Irwin Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel 92047

Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (Discontinued)

  • Mfr # 92047
  • Zoro # G2275887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92047
Zoro #
G2275887
UPC #
673765920472
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Overall Length
1"
Point Size
#2
Shank Size
1/4"
Tip Size
#2

Details

Application - Tools
Power
Bit Style
Phillips
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Finish
Unfinished
Item
Insert Bit
Impact Rated
No
For Use With
Screwdriver, Standard Driver
SAE or Metric
SAE
Material
S2 Steel

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.